Parrot Clamp 1 Ga, 25ft., 900A
Mfr # 602350-001
Zoro # G0687257
product price: $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Amps
900A
Application
Heavy Duty Equipment
Length
25 ft.
Type
Heavy Duty
Color
Red/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602350-001
Zoro #
G0687257
UPC #
017378831327
Country of Origin
United States
Dimensions
Length
25 ft.
Cable Length
25 Ft
Details
Amps
900A
Application
Heavy Duty Equipment
Type
Heavy Duty
Color
Red/Black
Connection Type
Clamp
Gauge
1 ga.
Item
Booster Clamps
Category Type
Battery and Charger Accessories
Description
Parrot Clamp 1 Ga,25ft.,900A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.