Splice Wire Connector, 8 AWG Max, Gray, 10 PK
Mfr # 6649-525-010
Zoro # G7557024
product price: $4.99
/pk 10, $0.50/eaKey Features
Type
Splice
Color
Gray
Die Code
1.0
Length
0.9 in
Standards
cULus Approved, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6649-525-010
Zoro #
G7557024
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
8 AWG
Length
0.9 in
Outside Dia.
0.28 in
Details
Item
Splice Wire Connector
Type
Splice
Color
Gray
Die Code
1.0
Standards
cULus Approved, UL Listed
Material
Copper
Description
Short-Barrel Splice, Color Code Gray, Die Code 1.0, Material Tin-Plated Copper, Minimum Wire Size Not Applicable, Maximum Operating Temperature Not Applicable, Standards UL Listed, Contact Material Copper, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.