Zoro Homepage

Wire Connector, Size 2/0, Locking Lug

  • Mfr # 6220-525-001F

  • Zoro # G7478064


product price: $4.19
/ea

Key Features

Color
Orange
Color Code
Orange
Connection Material
Tin Plated Copper
Standards
cULus, RoHS
Gauge
2/0 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220-525-001F
Zoro #
G7478064
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Orange
Color Code
Orange
Connection Material
Tin Plated Copper
Standards
cULus, RoHS
Gauge
2/0 ga
Connection Type
Lug
Raised Pads
Yes
Lug Type
Locking Lug
Contact Material
Tin Plated Copper
Shape
Straight

Description

Wire Connector, Lug Type Locking Lug, Connection Type Lug, Contact Material Tin Plated Copper, Gauge 2/0 ga, Color Code Orange, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.