1/2in Push-to-Connect x 1/2in FIP x 12in Stainless Steel Repair Hose
- Mfr # LF716FR
- Zoro # G413813959
Key Features
Specifications
Details
- MFR #
- LF716FR
- Zoro #
- G413813959
- UPC #
- 845526002226
- Country of Origin
- China
- Item
- Flexible Repair Hose
- Material of Construction
- Stainless Steel Braided
- Inlet Type
- Push Fit
- Outlet Type
- FIP
- Connection
- 1/2 in PF x 1/2 in FIP
- Standards
- ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
- Features
- Removable; Lead-Free; Superior sealing with patented design backed by 75-year warranty; Connects Copper, PEX and CPVC piping in plumbing applications with no open flames or sealants needed
- Application
- Water Heater
- Nut Material
- Lead Free Brass
- Operating Temp. (F)
- 200 Degrees F
- Max. Working Pressure (PSI)
- 200 psi
- Body Material
- Brass
- Connection - Drains
- Push-to-Connect x FIP
- Finish
- Stainless Steel
Dimensions
- Length (In.)
- 12 in
- Overall Length
- 12 in
Description
QuickFitting's patented technologies offer a full range of high-quality plumbing fittings and valves that are quick and easy to install. Our water connectors include push-on fittings which are reusable, durable, permanent plumbing connections and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer and a more cost-effective solution for connecting Copper, PEX, PE-RT and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. The push fittings can be installed in hot or cold and in wet or dry lines system pressures should be relieved to avoid injury prior to installation, and permit 360 Degrees rotation of the pipe while the system is depressurized. We raise the industry bar for push connect technology by continuing to develop and test our products to provide superior performance. Approved for potable water applications and Safe drinking water act compliant. Removal of our push fittings is effortless with our patented Slip Clip release tool.
- • Patented design which delivers superior sealing performance and lower insertion force
- • No glues, solder, crimping, clamps, or special tools required
- • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
- • Tube stiffeners included in the package are intended for PEX and PE-RT connections only, and not needed for copper and CPVC applications
- • Patented SlipClip disconnect tool allows for simple and quick disconnection - available separately
- • Can be installed in wet or dry lines (system pressures should be relieved to avoid injury prior to installation)
- • Fittings and valves permit 360° rotation of the pipe while the system is depressurized
- • Professional grade lead-free brass fittings with a stainless steel braided flexible connector
- • QuickFitting products withstand more than 2x the tensile strength and 3x the burst pressure of any other brand
- • Save up to 90% of installation time over conventional soldering or solvent welding methods
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.