Shop ZORO SELECT
See all product information
Create Account
PTFE Tubing, White, 140 psi, 5 ft
- Mfr # ZUSA-HT-4287
- Zoro # G700437424
product price:Â
$
49.99
/ea
Key Features
Inside Diameter
5 mm
Bend Radius
50 mm
Maximum Operating Pressure
145 psi
Outside Diameter
8 mm
Reinforcement
Not Reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Diameter
- 5 mm
- Bend Radius
- 50 mm
- Outside Diameter
- 8 mm
- Overall Length
- 5 ft
- Wall Thickness
- 1.5 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.