3/4in Push-to-Connect x 18in Full Port Stainless Steel Water Heater Connector

  • Mfr # LF725PR

  • Zoro # G713813949


product price:  $16.99
/ea

Key Features

Material of Construction
Stainless Steel Braided
Inlet Type
Push Fit
Outlet Type
Push Fit
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
Operating Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF725PR
Zoro #
G713813949
UPC #
845526003483
Country of Origin
China

Dimensions

Length (In.)
18 in
Overall Length
18 in

Details

Item
Full Port Water Heater Connector
Material of Construction
Stainless Steel Braided
Inlet Type
Push Fit
Outlet Type
Push Fit
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
Operating Temp. (F)
200 Degrees F
Application
Water Heater
Nut Material
Lead Free Brass
Max. Working Pressure (PSI)
200 psi
Finish
Stainless Steel
Connection
3/4 in PF x 3/4 in PF
Features
Removable; Lead-Free; Superior sealing with patented design backed by 75-year warranty; Connects Copper, PEX and CPVC piping in plumbing applications with no open flames or sealants needed
Body Material
Brass
Connection - Drains
Push-to-Connect x Push-to-Connect

Description

QuickFitting's patented technologies offer a full range of high-quality plumbing fittings and valves that are quick and easy to install. Our water connectors include push-on fittings which are reusable, durable, permanent plumbing connections and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer and a more cost-effective solution for connecting Copper, PEX, PE-RT and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. The push fittings can be installed in hot or cold and in wet or dry lines system pressures should be relieved to avoid injury prior to installation, and permit 360 Degrees rotation of the pipe while the system is depressurized. We raise the industry bar for push connect technology by continuing to develop and test our products to provide superior performance. Approved for potable water applications and Safe drinking water act compliant. Removal of our push fittings is effortless with our patented Slip Clip release tool.


  • • Patented design which delivers superior sealing performance and lower insertion force
  • • No glues, solder, crimping, clamps, or special tools required
  • • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
  • • Tube stiffeners included in the package are intended for PEX and PE-RT connections only, and not needed for copper and CPVC applications
  • • Patented SlipClip disconnect tool allows for simple and quick disconnection - available separately
  • • Can be installed in wet or dry lines (system pressures should be relieved to avoid injury prior to installation)
  • • Fittings and valves permit 360° rotation of the pipe while the system is depressurized
  • • Stainless steel flexible braided water heater connector has a 3/4 in. push-on fitting
  • • QuickFitting products withstand more than 2x the tensile strength and 3x the burst pressure of any other brand
  • • Save up to 90% of installation time over conventional soldering or solvent welding methods

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.