Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit3/8in, FNPT3/8in

  • Mfr # HV-FA-0375

  • Zoro # G314547991


product price: $7.99
/ea

Key Features

Specific Fitting Shape
Adapter
Overall Length
1 27/32 in
Fitting Material
Brass
Standards
UL 109, UL 1963, UL 207
Application
Climate Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV-FA-0375
Zoro #
G314547991
UPC #
845526028929
Country of Origin
China

Dimensions

Overall Length
1 27/32 in
Fitting Side A Pipe Size
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8"
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Adapter
Fitting Material
Brass
Standards
UL 109, UL 1963, UL 207
Application
Climate Control
System of Measurement
Imperial
Color
Gold
Fitting Side A Connection Type
Push-Fit
Fitting Side B Connection Type
FIP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
250 Degrees F
Material Grade
C36500
Maximum Operating Pressure
870
Release Type
SlipClip Release Tool
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT

Description

Push-Fit Adapter Fitting, Application Climate Control, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FIP, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade C36500, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 870

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.