Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 1 1/2 in

  • Mfr # SPWEC5R

  • Zoro # G916213072


product price: $12.25
/ea

Key Features

Fitting Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
Compatible Tube Outer Diameter
1 5/8 in
Operating Pressure - Maximum
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPWEC5R
Zoro #
G916213072
UPC #
845526028271
Country of Origin
Viet Nam

Dimensions

Compatible Tube Outer Diameter
1 5/8 in
Compatible Copper Tube Size
1 1/2 in

Details

Item
Press Copper Cap
Fitting Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
Operating Pressure - Maximum
300 psi
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Material Grade
C12200

Description

Press Copper Cap, Compatible Copper Tube Size 1 1/2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Compatible Tube Outer Diameter 1 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.