Cap, Copper, Press-fit 1 1/4 in
Mfr # SPWEC4R
Zoro # G216213086
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Fitting Connection Type
Press-fit
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWEC4R
Zoro #
G216213086
UPC #
845526028097
Country of Origin
Viet Nam
Dimensions
Compatible Copper Tube Size
1 1/4 in
Compatible Tube Outer Diameter
1 3/8 in
Details
Item
Press Copper Cap
Fitting Connection Type
Press-fit
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Material Grade
C12200
Fitting Shape
Cap
Operating Temperature - Minimum
0 Degrees F
Description
Press Copper Cap, Compatible Copper Tube Size 1 1/4 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Compatible Tube Outer Diameter 1 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.