Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 2 in

  • Mfr # SPWEC6R

  • Zoro # G616213105


product price: $14.65
/ea

Key Features

Fitting Connection Type
Press-fit
Fitting Shape
Cap
Compatible Copper Tube Size
2 in
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWEC6R
Zoro #
G616213105
UPC #
845526027663
Country of Origin
Viet Nam

Dimensions

Compatible Copper Tube Size
2 in
Compatible Tube Outer Diameter
2 1/8 in

Details

Fitting Connection Type
Press-fit
Item
Press Copper Cap
Fitting Shape
Cap
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM

Description

Press Copper Cap, Compatible Copper Tube Size 2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Compatible Tube Outer Diameter 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.