Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit 1 1/4", 1 1/4"

  • Mfr # SPWE44R

  • Zoro # G316244959


product price: $8.39
/ea

Key Features

Material Grade
C12200
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Copper Tube Size
1 1/4 in
Operating Pressure - Maximum
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWE44R
Zoro #
G316244959
UPC #
845526028011
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Item
Press Copper 90-Degree Elbow
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Fitting Shape
90 Degrees Elbow
Connector Type
Coupling

Description

Press Copper 90-Degree Elbow, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.