Zoro Homepage

Strt, Brass, Press-fit3/4in, FNPT3/4in

  • Mfr # SPWUF22R

  • Zoro # G116554067


product price: $15.89
/ea

Key Features

Fitting Material
Brass
Operating Pressure - Maximum
300 psi
Fitting Shape
Straight
Connector Type
Adapter, Union
Fitting Side 1 Connection Type
Press-fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWUF22R
Zoro #
G116554067
UPC #
845526030120
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Fitting Material
Brass
Operating Pressure - Maximum
300 psi
Fitting Shape
Straight
Connector Type
Adapter, Union
Item
Crimp Adapter Fitting
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Material Grade
C46500
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM

Description

Crimp Adapter Fitting, Fitting Material Brass, Material Grade C46500, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.