Zoro Homepage

Strt, Copper, FTG 1 in, Press-fit 3/4 in

  • Mfr # SPWRC32-STR

  • Zoro # G416213084


product price: $3.89
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 1 Copper Tube Size
1 in
Operating Pressure - Maximum
300 psi
Compatible Tool Brand
Quick Fitting
Compatible Copper Tube Type
Type K, Type L, Type M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWRC32-STR
Zoro #
G416213084
UPC #
845526027977
Country of Origin
Viet Nam

Dimensions

Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Details

Item
Press Copper Reducer
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Operating Pressure - Maximum
300 psi
Compatible Tool Brand
Quick Fitting
Compatible Copper Tube Type
Type K, Type L, Type M
O-Ring Material
EPDM
Connector Type
Reducer
Fitting Side 2 Connection Type
Press-fit
Color
Copper
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
For Media Type
Potable Water
Fitting Shape
Straight
Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
FTG
Compatible Tube Material
Copper

Description

Press Copper Reducer, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.