Strt, Copper, FTG 3/4 in, Press-fit 1 in
Mfr # SPWRC21-STR
Zoro # G116213070
product price: $2.55
/eaKey Features
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Compatible Tube Material
Copper
O-Ring Material
EPDM
Connector Type
Reducer
Fitting Side 1 Connection Type
FTG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWRC21-STR
Zoro #
G116213070
UPC #
845526027816
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Details
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Item
Press Copper Reducer
Compatible Tube Material
Copper
O-Ring Material
EPDM
Connector Type
Reducer
Fitting Side 1 Connection Type
FTG
Operating Temperature - Maximum
250 Degrees F
Color
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Straight
Compatible Tool Brand
Quick Fitting
Fitting Material
Copper
For Media Type
Potable Water
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Press-fit
Description
Press Copper Reducer, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.