Strt, Copper, FTG11/4in, Press-fit1in
Mfr # SPWRC43-STR
Zoro # G216213109
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 in
Operating Temperature - Maximum
250 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWRC43-STR
Zoro #
G216213109
UPC #
845526028158
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Details
Item
Press Copper Reducer
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
O-Ring Material
EPDM
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
FTG
Fitting Material
Copper
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter, Reducer
Description
Press Copper Reducer, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.