Strt, Copper, FTG2in, Press-fit11/2in
Mfr # SPWRC65-STR
Zoro # G916213126
product price: $13.25
/eaKey Features
Material Grade
C12200
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 2 Connection Type
Press-fit
Fitting Side 2 Tube Outer Diameter
1 5/8 in
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWRC65-STR
Zoro #
G916213126
UPC #
845526029698
Country of Origin
Viet Nam
Dimensions
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Details
Item
Press Copper Reducer
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
FTG
Operating Pressure - Maximum
300 psi
Connector Type
Adapter, Reducer
Description
Press Copper Reducer, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.