Zoro Homepage

Strt, Copper, Press-fit 1 1/2", 1 1/2"

  • Mfr # SPWC55NSR

  • Zoro # G016555669


product price: $7.95
/ea

Key Features

Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Center Stop Type
No Center Stop
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Connection Type
Press-fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWC55NSR
Zoro #
G016555669
UPC #
845526030052
Country of Origin
Viet Nam

Dimensions

Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Center Stop Type
No Center Stop
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Pressure - Maximum
300 psi
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
Item
Crimp Coupling Fitting
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Connector Type
Coupling

Description

Crimp Coupling Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.