Strt, Copper, Press-fit 1 1/2", 3/4"
Mfr # SPWRC52R
Zoro # G316213122
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWRC52R
Zoro #
G316213122
UPC #
845526028349
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Details
Item
Press Copper Coupling
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Material Grade
C12200
Fitting Material
Copper
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Press-fit
Connector Type
Coupling
Description
Press Copper Coupling, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.