Strt, Copper, Press-fit 1 1/4", 1 1/4"
Mfr # SPWC44R
Zoro # G016213101
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWC44R
Zoro #
G016213101
UPC #
845526028004
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Details
Item
Press Copper Coupling with Stop
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Center Stop Type
Dimple Center Stop
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Description
Press Copper Coupling with Stop, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.