Strt, Copper, Press-fit 2 in, FNPT 2 in
Mfr # SPWF66R
Zoro # G916213065
product price: $19.15
/eaKey Features
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWF66R
Zoro #
G916213065
UPC #
845526029759
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Pipe Size
2 in
Details
Item
Press Copper FNPT Adapter
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Material
Copper
Fitting Side 2 Connection Type
FNPT
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Connector Type
Adapter
Description
Press Copper FNPT Adapter, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.