Strt, Copper, Press-fit11/2", FNPT11/2"
Mfr # SPWF55R
Zoro # G316213115
product price: $16.25
/eaKey Features
Material Grade
C12200
Fitting Material
Copper
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWF55R
Zoro #
G316213115
UPC #
845526028301
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Details
Item
Press Copper FNPT Adapter
Material Grade
C12200
Fitting Material
Copper
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Description
Press Copper FNPT Adapter, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.