Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit1/2in, MNPT3/4in

  • Mfr # SPWM12R

  • Zoro # G616555700


product price: $4.35
/ea

Key Features

Fitting Side 1 Tube Outer Diameter
5/8 in
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Connector Type
Adapter, Reducer
Material Grade
C12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWM12R
Zoro #
G616555700
UPC #
845526029940
Country of Origin
Viet Nam

Dimensions

Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
3/4 in

Details

Operating Temperature - Maximum
250 Degrees F
Item
Crimp Adapter Fitting
Fitting Material
Copper
Connector Type
Adapter, Reducer
Material Grade
C12200
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Straight

Description

Crimp Adapter Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.