Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit3/4in, FNPT1/2in

  • Mfr # SPWF21R

  • Zoro # G716555709


product price: $4.65
/ea

Key Features

Fitting Shape
Straight
Fitting Side 2 Pipe Size
1/2 in
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWF21R
Zoro #
G716555709
UPC #
845526029933
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
Item
Crimp Adapter Fitting
Fitting Material
Copper
Connector Type
Adapter, Reducer
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Adapter Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.