Strt, Copper, Press-fit3/4in, FNPT3/4in
Mfr # SPWF22R
Zoro # G016244921
product price: $3.69
/eaKey Features
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
O-Ring Material
EPDM
Connector Type
Adapter
For Media Type
Potable Water
Compatible Copper Tube Type
Type K, Type L, Type M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWF22R
Zoro #
G016244921
UPC #
845526027793
Country of Origin
Viet Nam
Dimensions
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Details
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Item
Press Copper FNPT Adapter
O-Ring Material
EPDM
Connector Type
Adapter
For Media Type
Potable Water
Compatible Copper Tube Type
Type K, Type L, Type M
Color
Copper
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Copper
Fitting Side 2 Connection Type
FNPT
Fitting Material
Copper
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Compatible Tool Brand
Quick Fitting
Material Grade
C12200
Description
Press Copper FNPT Adapter, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.