Zoro Homepage

Strt, Copper, Press-fit3/4in, MNPT1/2in

  • Mfr # SPWM21R

  • Zoro # G316213061


product price: $4.29
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Connector Type
Adapter
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Connection Type
MNPT
For Media Type
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWM21R
Zoro #
G316213061
UPC #
845526028677
Country of Origin
Viet Nam

Dimensions

Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Item
Press Copper MNPT Adapter
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
For Media Type
Potable Water
Compatible Tool Brand
Quick Fitting
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Material
Copper
O-Ring Material
EPDM
Fitting Material
Copper
Operating Pressure - Maximum
300 psi
Color
Copper
Material Grade
C12200
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Shape
Straight
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F

Description

Press Copper MNPT Adapter, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.