Tee, Copper, Press-fit 1", 1/2", 1"
Mfr # SPWT313R
Zoro # G916474848
product price: $11.25
/eaKey Features
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Press-fit
Connector Type
Reducer
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 1 Connection Type
Press-fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWT313R
Zoro #
G916474848
UPC #
845526029988
Country of Origin
Viet Nam
Dimensions
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1/2 in
Details
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Press-fit
Connector Type
Reducer
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Tee
Finish
Copper
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Material
Copper
Item
Crimp Tee Fitting
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
Press-fit
O-Ring Material
EPDM
Description
Crimp Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.