Zoro Homepage

Tee, Copper, Press-fit 2", 2", 1 1/2"

  • Mfr # SPWT665R

  • Zoro # G116213100


product price: $38.15
/ea

Key Features

Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Tube Outer Diameter
1 5/8 in
Material Grade
C12200
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Connection Type
Press-fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWT665R
Zoro #
G116213100
UPC #
845526029667
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 3 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
2 in

Details

Item
Crimp Tee Fitting
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Finish
Copper

Description

Crimp Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.