Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 3/4", 1/2", 1/2"

  • Mfr # SPWT211R

  • Zoro # G716213128


product price: $7.59
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Finish
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWT211R
Zoro #
G716213128
UPC #
845526027748
Country of Origin
Viet Nam

Dimensions

Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Required Tool Jaw Size
1/2 in, 1 1/4 in, 4 in

Details

Item
Crimp Tee Fitting
Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Minimum
0 Degrees F
Finish
Copper
Series
SurePress
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 3 Connection Type
Press-fit
For Media Type
Potable Water
Fitting Shape
Tee
Material Grade
C12200
Color
Copper
Fitting Side 1 Connection Type
Press-fit
Connector Type
Reducer
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Application
Industrial
O-Ring Material
EPDM
Fitting Material
Copper
Compatible Tube Material
Copper

Description

Crimp Tee Fitting, Application Industrial, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.