Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 3/4", 3/4", 1/2"

  • Mfr # SPWT221R

  • Zoro # G216213130


product price: $8.15
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Compatible Tube Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Series
SurePress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWT221R
Zoro #
G216213130
UPC #
845526027755
Country of Origin
Viet Nam

Dimensions

Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Required Tool Jaw Size
1/2 in, 1 1/4 in, 4 in

Details

Item
Crimp Tee Fitting
Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Compatible Tube Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Series
SurePress
Fitting Material
Copper
Color
Copper
Application
Industrial
Fitting Side 3 Connection Type
Press-fit
Material Grade
C12200
Operating Pressure - Maximum
300 psi
Finish
Copper
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Tee
Connector Type
Reducer
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
For Media Type
Potable Water

Description

Crimp Tee Fitting, Application Industrial, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.