Push Broom, 60 in Handle L, 24 in Face
- Mfr # 520
- Zoro # G915890861
product price:Â
$
30.39
/ea
Key Features
Tool Type
Broom
For Surface Texture
Multi-Surface
Block Color
Black
Bristle Color
Black
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520
- Zoro #
- G915890861
- UPC #
- 071798405209
- Country of Origin
- United States
- Tool Type
- Broom
- For Surface Texture
- Multi-Surface
- Block Color
- Black
- Bristle Color
- Black
- Handle Material
- Steel
- Connection Thread Type
- Standard
- Handle Color
- Black
- Chemical Resistant
- No
- Bristle Material
- Horse Hair
- Sweep Face
- 24 in
- Block Material
- Plastic
- Bristle Firmness
- Soft
- Handle Tip Material
- Steel
- Broom Type
- Push Broom
- Item
- Push Broom
- Handle Connection Type
- Threaded
Dimensions
- Handle Diameter
- 1 in
- Bristle Length
- 3 1/8 in
- Block Width
- 24 in
- Handle Length
- 60 in
Description
Push Broom, Broom Type Push Broom, Bristle Material Horse Hair, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Black, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in, Connection Thread Type Standard, Bristle Firmness Soft, Block Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.