Wall Sconce LED Waterproof Wall Lamp with Adjustable Beam 10-Watt 3000K Warm White, Black - Set of 2

  • Mfr # QI004492.BK.3K.2

  • Zoro # G310211193


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Width
4
Housing Material
Aluminum
Lamp Watts
10W
Length
4
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004492.BK.3K.2
Zoro #
G310211193
UPC #
651355040274
Country of Origin
China

Dimensions

Width
4
Length
4
Depth
4

Details

Item
Lighting
Glass Color
Black
Housing Material
Aluminum
Lamp Watts
10W
Color Temp.
3000K
Number of Pieces
Set of 2
Color
Black
Option
Black 3000K Set of 2

Description

From indoors to outdoors this wall lamp LED light fixture brightens up your space in sleek style. This classic sconce downlight offers a slim and simplistic design that fits perfectly into any setting. The waterproof design is ideal for residential or commercial areas such as your entryway, bedroom, office, hallway, stairway, hotel, and outdoors. The adjustable beam angle enables you to direct the light source however you prefer. This light has been granted the CE certification to ensure your safety. Please note, this lamp does not have a switch. This decorative wall sconce is energy-saving and is designed to use less power while keeping your home running efficiently. This wall lamp provides an ample amount of long-lasting light and costs little to operate. Apply this light fixture with ease. but note, this lamp doesn't fit on standard electrical boxes and is made to adjust on the wall. all mounting hardware needed is included. This classic wall sconce is sure to make a statement and impress your guest and will bring your home decor to the next level. Save your space, money, and time!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.