Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1452 CFM Attic Fan, 120V

  • Mfr # GA ES-1500

  • Zoro # G1896855


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 VAC
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,300 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA ES-1500
Zoro #
G1896855
UPC #
811658020230
Country of Origin
United States

Dimensions

Dome Dia. (In.)
14 in
Overall Height
26 in
Overall Length
14 1/2 in
Overall Width
14 1/2 in
Overall Diameter
16 1/2 in
Rough Opening Diameter
14 1/2 in
Cutout Size
14 1/4 in L x 14 1/4 in W

Details

Voltage
120 VAC
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,300 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Watts
47 W
CFM @ 0.000-In. SP
1452
Item
Attic Exhaust Fan
Power Method - Roof Ventilators
120V
Mounting Location - Roof Ventilators
Garage
Type
Energy Saver Garage Mount
Includes
Included Adjustable Thermostat (GX), RF WIreless Control Kit (GA)
Power Type
Electric
Included with Ventilator
Thermostat
Weight
28 lb
Power Source
Electric Motor
Mount Type
Roof Curb
Housing Material
Steel
Includes Shutter
No
Control Type
Thermostat
Includes Thermostat
Yes
Nameplate Voltage
120V AC
Maximum Attic Area
2,300 sq ft
Airflow @ 0.000 in SP
1,452 cfm
For High-Static Pressure Applications
Yes
Exhaust Airflow @ 0.000 in SP
1,452 cfm
Rough Opening Shape
Square
Motor Type
Electronically Commutated
Frequency
60 Hz
Base Material
Steel
Blade Material
Steel
High-Efficiency Motor
Yes
Includes Motor
Yes
Wattage
47 W
Includes Humidistat
No
Fire Safety Shut-Off
Yes

Description

Attic Exhaust Fan, Control Type Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,452 cfm, Base Material Steel, Fire Safety Shut-Off Yes, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 2,300 sq ft, Motor Horsepower Not Applicable, Mounting Location Garage, Nameplate Voltage 120V AC, Overall Diameter 16 1/2 in, Overall Height 26 in, Overall Length 14 1/2 in, Overall Width 14 1/2 in

Restrictions

This item has been restricted from sale in the following states: AS, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.