Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 20" Blade dia.

  • Mfr # QC CL-5400 RF

  • Zoro # G715555090


product price: $1,208.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Mounting Orientation
Vertical
Quiet Design
Yes
Coverage Area
2,512 sq ft
For High-Static Pressure Applications
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-5400 RF
Zoro #
G715555090
UPC #
811658022616
Country of Origin
United States

Dimensions

Overall Diameter
20 1/2 in
For Cut-Out Width
30 1/4 in
Power Cord Length
20 ft
Duct Length
9 ft
Grille Width
16 in
For Cut-Out Length
14 1/4 in
Duct Diameter
20 in
Grille Length
32 in
Manufacturer Warranty Length
10 yr
Blade Diameter
20 in

Details

Mounting Orientation
Vertical
Quiet Design
Yes
Coverage Area
2,512 sq ft
For High-Static Pressure Applications
Yes
Housing Material
Steel
Fan Style
Whole-House
Includes Grill
Yes
Control Type
Wireless RF Control
Damper Type
Actuated
Speed Controllable
Yes
Number of Speeds
2
Wattage
634 W
Maximum Noise Level
51.2 dBA
Blade Material
Steel
Frequency
60 Hz
Maximum Coverage Area
2,512 sq ft
Housing Finish
Powder Coated
Nameplate Voltage
120V AC
Vent Design
Ducted
Duct Shape
Round
High-Efficiency Motor
No
Item
Whole House Fan
Standards
cETLus Listed
Motor Type
Permanent Split Capacitor
Drive Type
Direct Drive
Free Area
6.7 sq ft
Ventilation Type
Exhaust
Grille Material
Aluminum
Rough Opening Type
Rectangular
Includes Motor
Yes
Assembled
Unassembled
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-5400 Motorhead, Window Locks, Wireless RF Control Kit
Electrical Connection
Plug-In
Maximum Airflow
5,024 cfm

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 20 in, Drive Type Direct Drive, Maximum Airflow 5,024 cfm, Maximum Noise Level 51.2 dBA, Wattage 634 W, Coverage Area 2,512 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.