Zoro Homepage

Cement Board Screw, #9 x 1-5/8 in, Wafer Head

  • Mfr # CB3BLGHL158S

  • Zoro # G011633317


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Wafer Head
Pointed Tip
Screw Size
#9
Fastener Length
1-5/8 in
Drive Size
#3
Finish
Galvanized
Collated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3BLGHL158S
Zoro #
G011633317
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
1-5/8 in
Drive Size
#3
Head Dia.
3/8 in

Details

Head Type
Wafer
Finish
Galvanized
Collated
Yes
Application
Screw Cement Board to Wood
Item
Cement Board Screw
Tip Type
Pointed
Drive Type
Square
Thread Type
High/Low

Description

QuikDrive CB3BLGHL158S #9 x 1-5/8in Hi-Lo Tile Underlayment Screw 1500ctThe CB3BLGHL is designed for cement-board-to-wood applications for coarse, porous, and softer materials. This collated screw is used with the Quik Drive1/4 PROLDHG2 underlayment/backerboard system. The coarse-threaded CB3BLG screw features a design ideal for countersinking to provide a clean, concealed finish.Key Features0.375in ribbed wafer head with nibs for easy countersinking#3 undersized square drive driver bit in each box; replacement bit model BIT3SUAlternating high-low threadsSharp pointC-3 mechanically galvanized coatingStraight collationApplicationsCement board to wood for coarse, porous and softer materials Specifications: Coating/MaterialMechanically Galvanized, C-3Screw Size#9Length in.1 5/8Drive Type#3 Square, UndersizedHead TypeRibbed Wafer HeadThread TypeHigh/Low ThreadsPoint TypeSharp PointCompatible ToolsQuik Drive1/4 PROLDHG2Packaging Qty.1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.