Shop QUIKRETE
See all product information
Create Account
Ready-To-Use 5.5 Oz. Concrete Concrete Sealant
- Mfr # 862013
- Zoro # G221873077
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
VOC Content Weight
Less than 0.1 g/L
Resistance Properties
Weather Resistant
For Use On Surface Material
Concrete, Masonry, Stucco
Coverage
13 linear feet @ 1/4" bead
Container Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862013
- Zoro #
- G221873077
- UPC #
- 39645862018
- Country of Origin
- United States
- VOC Content Weight
- Less than 0.1 g/L
- Resistance Properties
- Weather Resistant
- For Use On Surface Material
- Concrete, Masonry, Stucco
- Coverage
- 13 linear feet @ 1/4" bead
- Container Type
- Tube
- Item
- Filler and Sealer
- Minimum Application Temperature
- 40 Degrees F
- Application Method
- Squeeze Tube
- Maximum Application Temperature
- 140 Degrees F
- Application
- Repairing and Filling Cracks in Sidewalks, Patios and Driveways
- Features
- Excellent Adhesion, Textured, Dries Quickly
- Base Material
- Acrylic
- Dry Time Recoat
- 24 hr
Dimensions
- Container Size
- 5.5 fl oz
Description
Ready-to-use specially designed crack filler and sealer for repairs to vertical and horizontal concrete masonry and stucco surfaces. Sanded acrylic formula blends with the texture and color of concrete surfaces. Helps prevent water and ice damage to masonry surfaces. Weather-resistant. Apply no thicker than 3/8 in 1 application. Allow 24 hours before painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.