Shop SIKA
See all product information
Create Account
gard-30 ER Evaporation Reducer for Fresh Concrete 5 Gallon
- Mfr # 817076
- Zoro # G912510373
product price:
$
363.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 817076
- Zoro #
- G912510373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Color
- Red
Description
- •Does not affect concrete strength (early and ultimate), abrasion resistance, and durability
- •Reduces or eliminates crusting, stickiness, and underlying sponginess resulting in a consistent surface
- •Reduces surface moisture evaporation approximately 80% in wind and approximately 40% in sunlight to reduce plastic shrinkage cracking and wind crusting
- •Allows reduced slump and water content in concrete to facilitate proper hydration of high-strength mixes
- •Facilitates the use of air-entrained concrete to make air entrainment possible in rapid-drying conditions
- •Prolongs surface plasticity for longer working time in hot, dry, or windy conditions
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.