Self-Leveling Concrete Patch, PK2

  • Mfr # 6210000G
  • Zoro # G124781936
product price: 
$
33.95
/pk of 2, $16.98/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Type
Box
Base Material
Urethane
Minimum Performance Temperature
-40 Degrees F
Series
Procrete(R)
Pavement Repair Surface Incline
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210000G
Zoro #
G124781936
UPC #
076818006671
Country of Origin
United States

Dimensions

Container Size
5 fl oz
Maximum Thickness
10 ft
Minimum Thickness
1/4 in

Details

Item
Concrete Patch
Container Type
Box
Base Material
Urethane
Minimum Performance Temperature
-40 Degrees F
Series
Procrete(R)
Pavement Repair Surface Incline
Horizontal
Compressive Strength - Maximum
19,000 psi
Working Time
20 min
Cure Type
Chemical Activator
Color
Gray
Maximum Performance Temperature
212 Degrees F
Product Form
Liquid
Full Cure Time
3 hr
Product Type
Concrete Repair Compound
Finishing Features
Machinable, Paintable, Sandable
VOC Content+1
0.005
RoHS Compliant
Yes
Vehicle Traffic Functional Cure
2 hr
REACH Compliant
Yes
Coverage
72 in x 0.25 in W x 0.5 in D (PER POUCH)
Resistance Properties
Foot Traffic Functional Cure
2 hr
For Surface Material
Concrete
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Application
Pavement Repair
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling

Description

Concrete Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews