Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60

  • Mfr # QGS 5 TM - 3

  • Zoro # G7510366


product price:  $7,014.00
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Phase
3-Phase
Voltage
208-230/460
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGS 5 TM - 3
Zoro #
G7510366
UPC #
791326011602
Country of Origin
Italy

Details

Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Phase
3-Phase
Voltage
208-230/460
Max. Pressure
150 PSI
HP
5

Description

5 HP, 208-230/460 Volt Three Phase, 60 Gallon Horizontal Tank, 16.6 CFM @ 150 psi, 150 psi Unload Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.