Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60

  • Mfr # QGS 7.5 TM-1

  • Zoro # G7510296


product price:  $8,244.00
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Free Air CFM @ Max. Pressure - Air Compressor
21.2 CFM
Tank Style - Air Compressor
Horizontal
Voltage
230
Max. Pressure
150 PSI
HP
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QGS 7.5 TM-1
Zoro #
G7510296
UPC #
791326011534
Country of Origin
Italy

Details

Free Air CFM @ Max. Pressure - Air Compressor
21.2 CFM
Tank Style - Air Compressor
Horizontal
Voltage
230
Max. Pressure
150 PSI
HP
7.5
Phase
1-Phase

Description

7.5 HP, 230 Volt Single Phase, 60 Gallon Horizontal Tank, 21.2 CFM @ 150 psi, 150 psi Unload Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.