Shop QUINCY COMPRESSOR
Additional $310.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Screw Air Compressor, QGS Series, Tank Mounted with Dryer, 7.5 HP, 60 gal, 230V
- Mfr # QGS 7.5 TMD-1
- Zoro # G7510348
product price:Â
$
12,281.99
/ea
Key Features
Free Air CFM @ Max. Pressure - Air Compressor
21.2 CFM
Tank Style - Air Compressor
Horizontal
Max. Pressure
150 PSI
Phase
1-Phase
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QGS 7.5 TMD-1
- Zoro #
- G7510348
- UPC #
- 791326011565
- Country of Origin
- Italy
- Free Air CFM @ Max. Pressure - Air Compressor
- 21.2 CFM
- Tank Style - Air Compressor
- Horizontal
- Max. Pressure
- 150 PSI
- Phase
- 1-Phase
- Voltage
- 230V
- HP
- 7.5
Description
The QUINCY COMPRESSOR QGS 7.5 TMD-1 is a tank-mounted rotary screw air compressor with an integrated dryer, built around a 7.5 HP motor and a 60-gallon horizontal tank. It operates on 230V, single-phase power and delivers compressed air up to 150 psi, with 21.2 CFM at maximum pressure. This type of compressor is used to supply consistent compressed air for general pneumatic equipment and air system needs in commercial and industrial settings.
Key Features:
- 7.5 HP motor: Provides the compressor's driving power for rotary screw air compression.
- 21.2 CFM at max pressure: Indicates the delivered airflow available when operating at the unit’s maximum rated pressure.
- 150 psi maximum pressure: The highest air pressure this compressor is rated to produce.
- 60-gallon tank mounted design: Includes a 60-gallon air receiver for stored compressed air capacity.
- Horizontal tank style: Tank is configured in a horizontal layout for the mounted compressor package.
- Integrated dryer: Includes a dryer as part of the compressor package.
- 230V, 1-phase power: Designed for electrical systems with 230-volt, single-phase service.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.