Shop QUOIZEL
See all product information
Create Account
Annabelle 3-Light Matte Black Pendant Light
- Mfr # ANN1816MBK
- Zoro # G223954897
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Depth
16.25 in
Damp/Wet Rating
Damp
Height
12.75 in
Series
Annabelle
Housing Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANN1816MBK
- Zoro #
- G223954897
- UPC #
- 611728396315
- Country of Origin
- China
Dimensions
- Depth
- 16.25 in
- Height
- 12.75 in
Details
- Damp/Wet Rating
- Damp
- Item
- Pendant
- Series
- Annabelle
- Housing Finish
- Matte Black
- Voltage
- 120V
- Color
- Black
- Number of Lights
- 3
- Style
- Transitional
- Shade Material
- Steel
- Lighting Certification
- ETL Listed
Description
The Annabelle pendant light combines transitional style with decorative glass for elegant, versatile lighting. A matte black finish frames multicolor art glass, creating a warm glow with rich color and texture. Available in two sizes, this ceiling light is ideal for kitchen islands, dining rooms, bedrooms, entryways, and living rooms. Both pendant options convert to semi-flush mount lights with included hardware for flexible installation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.