Zoro Homepage

Avon Outdoor 1 Light Western Bronze

  • Mfr # AVN8305WT

  • Zoro # G512347515


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor/Outdoor
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVN8305WT
Zoro #
G512347515
UPC #
611728377338
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
4.5"
Backplate Height
14"
Shade Dimensions
4.25 x 4.25 Top 2.00 x 2.00 Bottom 5.75 Side

Details

Number of Lights
1
Bulb Base Type
Medium
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor/Outdoor
Style
Transitional
Light Bulb Wattage
100W
Standard
ETL Listed
Frame Material
STEEL
Series
Avon
Voltage
120V
Item Type
Outdoor Lantern
FINISH
Western Bronze

Description

Avon outdoor wall lanterns pair traditional design elements with industrial style accents. Available in multiple sizes, these wall lights are designed to instantly enhance your home's curb appeal. A handsome western bronze finish is accentuated by clear glass panels, and we recommend using vintage filament bulbs for an optimal glow. Hang Avon by itself or flank a front door with a sconce on either side to create welcoming illumination for your guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.