
Bardstown Outdoor Hanging Lantern
Mfr # BDS1910AGV
Zoro # G106150507
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Bulb Base Type
Candelabra
Chain Length
8.00
Frame Material
COASTAL ARMOUR
FINISH
Aged Verde
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDS1910AGV
Zoro #
G106150507
UPC #
611728299173
Country of Origin
China
Dimensions
Chain Length
8.00
Details
Number of Lights
3
Bulb Base Type
Candelabra
Frame Material
COASTAL ARMOUR
FINISH
Aged Verde
Description
The Bardstown is crafted from solid brass and conveys sophisticated elements of early Americana styling. The seedy glass panels, delicately sloped roof and aged verde finish infuse this classic lantern with stately charm. We recommend using vintage filament bulbs for maximum flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.