Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Light, 24 Blade Dia., 120v

  • Mfr # BRT3124GK

  • Zoro # G806149412


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
24
Includes
Installation Guide
Blade Material
Steel
Downrod Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT3124GK
Zoro #
G806149412
UPC #
611728322567
Country of Origin
China

Dimensions

Width
24
Downrod Length
11.5
Depth
24
Blade Dia.
24

Details

Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Fan Blade Color
Grey
Watts
8
Color
Grey
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Number of Lights
5
Standards
ETL Listed
Material
STEEL- COASTAL ARMOUR
Fan Blade Finish
Grey Ash
FINISH
Grey Ash

Description

Form meets ultimate function. The Brockton fandelier is a contemporary update to rustic style with seeded glass shades, Edison-style interior bulbs, and a vintage-inspired fan within the circular canopy. Cast abundant light and refreshing air in a living or dining room, or even an outdoor space. Rated for use outdoors, this piece also features a reversible, three-speed motor to meet your cooling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.