Zoro Homepage

Calliope Chandelier 6 Lights Matte Black

  • Mfr # CPE5025MBK

  • Zoro # G012348494


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Calliope
Number of Lights
6
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE5025MBK
Zoro #
G012348494
UPC #
611728372890
Country of Origin
China

Dimensions

Shade Dimensions
3.25 Top 5.00 Bottom 6.25 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Calliope
Number of Lights
6
Style
Transitional
Material
STEEL
Voltage
120V
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Calliope makes a bold industrial statement with its sculptural, geometric design. Matte black rings of different sizes encircle the round silhouette for a unique spiraling effect. Choose from a flush mount light with hammered etched glass or a candle-style chandelier with both matte black and nickel candle sleeves included, allowing you to customize to your setting.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.