Shop QUOIZEL
See all product information
Create Account
Cara 1-Light Matte Black Pendant Light
- Mfr # CARA1814MBK
- Zoro # G623954893
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Lighting Certification
ETL Listed
Series
Cara
Voltage
120V
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CARA1814MBK
- Zoro #
- G623954893
- UPC #
- 611728396193
- Country of Origin
- China
- Number of Lights
- 1
- Lighting Certification
- ETL Listed
- Series
- Cara
- Voltage
- 120V
- Color
- Black
- Item
- Pendant
- Style
- Modern
- Shade Material
- Steel
- Housing Finish
- Matte Black
- Damp/Wet Rating
- Damp
Dimensions
- Width
- 14 in
- Depth
- 14 in
- Height
- 11.75 in
Description
The Cara pendant light brings modern sophistication and clean, refined style to any space. A sculpted ribbed opal etched glass shade diffuses light into a soft, warm glow while adding texture and visual interest. Available in matte black or brushed nickel, this hanging light complements contemporary, transitional, and modern interiors. Hung solo or in a group, Cara pendants are ideal over kitchen islands, bar areas, bedrooms, and other stylish living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.