Zoro Homepage

Carriage Outdoor Hanging Lantern

  • Mfr # CRG1910MB

  • Zoro # G606149766


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Shade Material
Clear Seedy
Chain Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRG1910MB
Zoro #
G606149766
UPC #
611728272251
Country of Origin
China

Dimensions

Chain Length
8
Cord Length
12 ft
Relative Size
Large
Canopy Size
4.50 in W x 1.00 in L

Details

Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Shade Material
Clear Seedy
Weight
9
Style
Exterior Lighting
Frame Material
STEEL
FINISH
Mottled Black

Description

The aptly named Carriage Collection features great style that suits many different homes. All of the details from the metal strap to the diamond-shaped corner accents the clear seedy glass come together to create a classic, timeless design. The depth and richness of the Mottled Black finish gives the appearance of age and time gone by. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.