Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar Point Outdoor Wall Lantern

  • Mfr # CPT8410PN

  • Zoro # G706149680


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9.75
Length
16.5
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT8410PN
Zoro #
G706149680
UPC #
611728280874
Country of Origin
China

Dimensions

Width
9.75
Length
16.5
Dia. (In.)
9.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Palladian Bronze
Glass Color
Bronze
Lamp Included
No
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
Aluminum
Fixture Wattage
150

Description

From a rustic lodge to a craftsman-style cottage, the Cedar Point collection is versatile styling at its finest. The seedy glass panels subtly obscure the light source while providing visual interest. The frame is accented with slender trim and lattice detailing that beautifully frames the lantern’s soft glow. A rich Palladian bronze finish completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.