Zoro Homepage

Comet Semi Flush Led Light Polished Chrome

  • Mfr # PCCME1718C

  • Zoro # G712348329


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Comet
Glass Finish
Clear Crystal Glass
Indoor/Outdoor
Indoor
BULB INCLUDED
Y
Shade Dimensions
3.88 Top 5.75 Bottom 15.50 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCME1718C
Zoro #
G712348329
UPC #
611728370667
Country of Origin
China

Dimensions

Shade Dimensions
3.88 Top 5.75 Bottom 15.50 Side
Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L
Chain Length
8"

Details

Fixture Series
Comet
Item
Semi-Flush Mount
Glass Finish
Clear Crystal Glass
Indoor/Outdoor
Indoor
BULB INCLUDED
Y
Voltage
120V
Design Style
Transitional
Base Material
STEEL
Standards
ETL Listed
FINISH
Polished Chrome

Description

With a contemporary design and striking style, Comet is a remarkable addition to the Platinum by Quoizel collection. The polished chrome finish is the perfect backdrop to enhance every sparkle of the clear crystal glass shades. An integrated LED light source illuminates the semi-flush mount light from within for a glittering effect in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.