Zoro Homepage

Cyprus Chandelier Led Light Matte Black

  • Mfr # PCCYP5023MBK

  • Zoro # G012348371


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Collection
Cyprus
Glass Finish
Sandblasted Acrylic
Lamp Included
Y
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCYP5023MBK
Zoro #
G012348371
UPC #
611728359792
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.75 Top 4.00 Bottom 10.75 Side

Details

Item
Chandelier
Voltage
120V
Collection
Cyprus
Glass Finish
Sandblasted Acrylic
Lamp Included
Y
Material
STEEL
Standards
ETL Listed
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Choose from matte black or whitewashed walnut finishes in the Cyprus chandelier. This modern design features stacked rods capped with opaque, integrated lights. Consider it the coolest option for a dining room bound to get guests talking.


  • •Product Finish: Black
  • •Product Shade: Sandblasted Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.